Ecospill

S+SPILL KIT - OIL-ONLY 90LTR CIRCULAR BIN

SKU:

ECS7424387R

MPN:

H1220090

£104.00

Ex VAT

£124.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This oil-only spill kit delivers a quick and easy-to-use response to oil spillages in the workplace. Packed together for convenience, this kit includes everything you need to effectively clean up and dispose of a 90-litre oil spillage.


    Features and Benefits
    Clearly marked for easy identification
    Lightweight and easy to transport thanks to the moulded side handles
    Convenient storage bin keeps everything together for when it's needed


    Contents
    48 x Absorbent pads
    8 x Absorbent 1.2m socks
    1 x 1kg ready drum compound plug
    1 x Hazardous waste disposal bags and ties
    1 x PE Circular bin


    Standards
    Tested to BS 7959


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    90L

    Application

    Oil

    Brand

    Ecospill

    ECLASS Code

    30010300

    Includes

    1 x 1kg Drum Plug Seal Compound 1 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x PE Circular Bin 48 x Absorbent Pads 8 x Absorbent 1.2m Socks

    MFR Part No.

    H1220090

    Overall Depth

    55cm

    Overall Height

    72cm

    Overall Width

    55cm

    Standards Met

    BS 7959-1:2009

    Supplied In

    Circular Bin

    UNSPSC Code

    47131905