£1789.00
Ex VAT
£2146.80
Inc VAT
Product Details
Product Specification
This 1000 litre chemical spill response kit is your one stop for total absorbency and effective clean up of chemical spills in the workplace. The product comes supplied
in a strong, waterproof, four wheeled plastic bin.
Features and Benefits
Extremely comprehensive to ensure you always have the correct absorbent product to clean up spills
Supplied in a four wheeled plastic bin for ease of storage, transportation and eventually disposal of your items when used
1000 litre absorbency makes the product suited for heavy duty spills
Contents
400 x Absorbent pads
8 x Absorbent 3m socks
16 x Absorbent pillows
2 x Absorbent roll
8 x Absorbent 3m booms
1 x Hazard floor sign
1 x Hazard waste tape
60 x Hazardous waste disposal bags and ties
1 x Wheeled drop front bin
Typical Applications
Industrial
Automotive
Warehousing
Standards
Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 1000L |
Application | Chemical |
Brand | Ecospill |
ECLASS Code | 30010300 |
Includes | 16 x Absorbent Pillows 1 x Hazard Floor Sign 1 x Hazard Waste Tape 1 x Wheeled drop front bin 2 x Absorbent Roll 400 x Absorbent Pads 60 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 8 x Absorbent 3m Booms 8 x Absorbent 3m Socks |
MFR Part No. | C1240100 |
Overall Depth | 104cm |
Overall Height | 133cm |
Overall Width | 126cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |