Ecospill

S+SPILL RESPONSE KIT - CHEMICAL 360LTR WHEEL BIN

SKU:

ECS7422527W

MPN:

C1220360

£769.00

Ex VAT

£922.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Chemical spill kit refill and two wheeled plastic bin. This kit a simple yet effective way of making sure you are prepared in the event of a chemical spill in the workplace.


    Features and Benefits
    Comprehensive all in one kit ensures you have to hand the correct equipment for any spill
    Possesses a 360 litre absorbency capacity for medium to heavy duty chemical spillage
    Supplied in a two wheeled plastic bin for ease of transportation, storage and eventually disposal of your absorbent goods in the event of a spill


    Contents
    200 x Absorbent pads
    20 x Absorbent 1.2m socks
    4 x Absorbent 3m socks
    20 x Absorbent pillows
    1 x Hazard floor sign
    1 x Hazard waste tape
    40 x Hazardous waste disposal bags and ties
    1 x Wheeled bin


    Typical Applications
    Industrial
    Workshops
    Warehousing
    Automotive


    Standards
    BS 7959


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    360L

    Application

    Chemical

    Brand

    Ecospill

    ECLASS Code

    30010300

    Includes

    1 x Hazard Floor Sign 1 x Hazard Waste Tape 1 x Wheeled Bin 200 x Absorbent Pads 20 x Absorbent 1.2m Socks 20 x Absorbent Pillows 40 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 4 x Absorbent 3m Socks

    MFR Part No.

    C1220360

    Overall Depth

    86cm

    Overall Height

    110cm

    Overall Width

    58cm

    Standards Met

    BS 7959-1:2009

    Supplied In

    Wheeled Bin

    UNSPSC Code

    47131905