Ecospill

S+SPILL RESPONSE KIT - CHEMICAL 500LTR WHEEL BIN

SKU:

ECS7422527X

MPN:

C1220500

£959.00

Ex VAT

£1150.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A complete spill kit in a mobile wheeled bin. Everything you need to deal with spillage, this 500 litre spill kit comes supplied in a wheeled bin for ease of transportation and storage of your comprehensive kit.


    Features and Benefits
    Possesses a total absorbent capacity of 500 litres to effectively clean up any spills
    Supplied in a wheeled mobile bin for ease of storage, transportation and eventually disposal when the kit has been used
    Comprehensive kit to ensure you have everything to hand in the event of a chemical spill


    Contents
    200 x absorbent pads
    20 x absorbent 1.2m socks
    8 x absorbent 3m socks
    16 x absorbent pillows
    1 x hazard floor sign
    1 x hazard waste tape
    18 x hazardous waste disposal bags and ties


    Typical Applications
    Workshops
    Automotive
    Industrial
    Warehousing


    Standards
    BS 7959


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    500L

    Application

    Chemical

    Brand

    Ecospill

    ECLASS Code

    30010300

    Includes

    16 x Absorbent Pillows 18 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x Hazard Floor Sign 1 x Hazard Waste Tape 1 x Wheeled Bin 200 x Absorbent Pads 20 x Absorbent 1.2m Socks 8 x Absorbent 3m Socks)

    MFR Part No.

    C1220500

    Overall Depth

    77cm

    Overall Height

    122cm

    Overall Width

    120cm

    Standards Met

    BS 7959-1:2009

    Supplied In

    Wheeled Bin

    UNSPSC Code

    47131905