£1709.00
Ex VAT
£2050.80
Inc VAT
Product Details
Product Specification
For a quick response to large spills, this 1000 litre spill kit is ideal. Used widely in warehouses, factories and workshops, it contains everything needed to effectively clean up and dispose of 1000 litres of oil.
Features and Benefits
Waterproof, centralised storage to keep everything together
Easy to transport thanks to the wheeled system
Drop-front bin allows for easy access
Contents
400x absorbent pads
8x absorbent 3m socks
8x absorbent 3m booms
16x absorbent pillows
2x absorbent rolls
1x hazard floor sign
1x hazard waste tape
60x hazardous waste disposal bags and ties
Typical Applications
Manufacturing
Industrial
Storage and distribution
Automotive
Standards
BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 1000L |
Brand | Ecospill |
ECLASS Code | 30010300 |
Includes | 16 x Absorbent Pillows 2 x Absorbent Rolls 400 x Absorbent Pads 60 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 8 x Absorbent 3m Socks |
MFR Part No. | H1240100 |
Overall Depth | 104cm |
Overall Height | 133cm |
Overall Width | 126cm |
UNSPSC Code | 47131905 |