£569.00
Ex VAT
£682.80
Inc VAT
Product Details
Product Specification
For a fast response to oil spillages, this convenient spill response kit packs everything you need for a 360-litre spillage into one lightweight wheeled bin.
Features and Benefits
Convenient centralised storage with everything required in one place
Lightweight and easy to transport thanks to the wheeled storage bin
Moulded handle for easy manoeuvrability
Clearly labelled for easy identification
Contents
200x absorbent pads
20x absorbent 1.2m socks
4x absorbent 3m socks
20x absorbent pillows
1x hazard waste tape
40x hazardous waste disposal bags and ties
Standards
BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 360L |
Application | Oil |
Brand | Ecospill |
ECLASS Code | 30010300 |
Includes | 1x Hazard Floor Sign 1x Hazard Waste Tape 1 x Wheeled Bin 200 x Absorbent Pads 20 x Absorbent 1.2m Socks 20 x Absorbent Pillows 40 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 4 x Absorbent 3m Socks |
MFR Part No. | H1220360 |
Overall Depth | 86cm |
Overall Height | 110cm |
Overall Width | 58cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |