£859.00
Ex VAT
£1030.80
Inc VAT
Product Details
Product Specification
This oil-only spill kit comes complete in a water-proof, durable storage bin for easy transport and application where needed.
Features and Benefits
Convenient storage to keep everything together when needed
Clearly labelled for easy identification
Lightweight and easy to transport
Moulded handles for user convenience
Contents
200 x Absorbent pads
20 x Absorbent 1.2m socks
8 x Absorbent 3m socks
16 x Absorbent pillows
1 x Hazard floor sign
1 x Hazard waste tape
18 x Hazardous waste disposal bags and ties
1 x Wheeled bin
Typical Applications
Oil spill absorption
Standards
Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 500L |
Brand | Ecospill |
ECLASS Code | 30010300 |
MFR Part No. | H1220500 |
Overall Depth | 77cm |
Overall Height | 122cm |
Overall Width | 120cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |