£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
General purpose sustainable wheeled spill kit, for absorbing and containing spills in the workplace. Wheeled bin stores, supplies and allows you to eventually dispose of your kit when it has been used.
Features and Benefits
With an absorbency capacity of 120 litres, the product can effectively help contain a spill
Supplied with a wheeled bin for easy storage and transportation as well as disposal of your absorbent items
Comprehensive kit ensures you have the correct absorbent product to hand
Contents
60 x Absorbent pads
4 x Absorbent 1.2m socks
8 x Absorbent pillows
10 x Hazardous waste disposal bags and ties
1 x Wheeled bin
Typical Applications
Warehousing
Workshop
Automotive
Standards
BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 120L |
Application | Maintenance |
Brand | Ecospill |
ECLASS Code | 30010300 |
Includes | 10 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x Wheeled Bin 4 x Absorbent 1.2m Socks 60 x Absorbent Pads 8 x Absorbent Pillows |
Overall Depth | 54cm |
Overall Height | 95cm |
Overall Width | 47cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |