£319.00
Ex VAT
£382.80
Inc VAT
Product Details
Product Specification
Sustainable absorbents that are made from recycled fibres with an extra layer of meltblown polypropylene. These absorbents are Class A are retardant when the material is dry. Sustainable absorbents are not to be used on aggressive chemicals.
Features:
Kit contains:
100 x Absorbent pads
20 x Absorbent 1.2m socks
1x Floor sign
10 x Disposal bags and ties
1 x Wheeled Bin
Tested to BS 7959
Dimensions: 106x60x74cm
Benefits:
-Everything you need to deal with spills in a handy wheeled bin
Attribute | Value |
---|---|
Absorbent Capacity | 240L |
Application | Maintenance |
Brand | Ecospill |
ECLASS Code | 30010300 |
Includes | 100 x Absorbent Pads 10 x Hazardous Waste Disposal Bags and Ties 1x Hazard Floor Sign 1 x Wheeled Bin 20 x Absorbent 1.2m Socks |
MFR Part No. | M1820250 |
Overall Depth | 74cm |
Overall Height | 106cm |
Overall Width | 60cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |