£80.99
Ex VAT
£97.19
Inc VAT
Product Details
Product Specification
A general-purpose spill kit in a vinyl holdall. Made from sustainable materials, the product is suited to most kinds of spills except those from aggressive chemicals.
Features and Benefits
Possess an absorbent capacity of 50 litres
Supplied in a vinyl holdall bag for ease of transportation and storage
Comprehensive spill kit is easy to maintain and stock up when needed
Contents
30 x absorbent pads
3 x absorbent 1.2m socks
8 x absorbent pillows
10 x hazardous waste disposal bags and ties
Typical Applications
Industrial
Automotive
Warehousing
Standards
Class A
BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 50L |
Application | Maintenance |
Brand | Ecospill |
ECLASS Code | 30010300 |
Includes | 10 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x Vinyl Holdall 30 x Absorbent Pads 3 x Absorbent 1.2m Socks 8 x Absorbent Pillows |
MFR Part No. | M1880050 |
Overall Depth | 15cm |
Overall Height | 58cm |
Overall Width | 71cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Bag |
UNSPSC Code | 47131905 |