Ecospill

SUSTAINABLE SPILL KIT - OIL-ONLY120LTR WHEEL BIN

SKU:

ECS7424384N

MPN:

H1820120

£174.00

Ex VAT

£208.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A complete oil spill kit in a mobile wheeled bin. The product is suited only to oil spills and is not suitable for use with water or aggressive chemicals. A simple yet effective solution to oil spills with a total absorbenct capacity of 120 litres.


    Features and Benefits
    Absorbent capacity of 120 litres to absorb ample amounts of oil
    Ideal for warehouses, factories and workshops
    Comprehensive kit is the easy way to ensure you are prepared in the case of an oil spill


    Contents
    1 x wheelie bin 120L
    60 x absorbent pads
    4 x absorbent 1.2m socks
    8 x absorbent pillows
    10 x hazardous waste disposal bags and ties


    Standards
    Class A
    BS 7959


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    120L

    Brand

    Ecospill

    ECLASS Code

    30010300

    Includes

    10 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x Wheeled Bin 4 x Absorbent 1.2m Socks 60 x Absorbent Pads 8 x Absorbent Pillows

    MFR Part No.

    H1820120

    Overall Depth

    54cm

    Overall Height

    95cm

    Overall Width

    47cm

    Standards Met

    BS 7959-1:2009

    Supplied In

    Wheeled Bin

    UNSPSC Code

    47131905