£319.00
Ex VAT
£382.80
Inc VAT
Product Details
Product Specification
A general-purpose spill kit in a mobile wheeled bin. The product is not suited for use on aggressive chemicals, designed specifically for oil spills only.
Features and Benefits
Possesses a total spill absorbency of 240 litres
The kit is easy to store and can be placed in the area best suited to your workspace
Ideal for warehouses, factories and workshops
Everything you need to deal with a spill in a wheelie bin
Contents
100 x absorbent pads
20 x absorbent 1.2m socks
1 x floor sign
10 x disposal bags and ties
1 x wheelie bin
Typical Applications
Warehousing
Workshops
Factories
Standards
Class A
BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 240L |
Application | Oil |
Brand | Ecospill |
ECLASS Code | 30010300 |
Includes | 100 x Absorbent Pads 10 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1x Floor sign 1 x Wheeled Bin 20 x Absorbent 1.2m Socks |
MFR Part No. | H1820250 |
Overall Depth | 74cm |
Overall Height | 106cm |
Overall Width | 60cm |
Standards Met | BS 7959-1:2009 |
UNSPSC Code | 47131905 |