Ecospill

SUSTAINABLE SPILL KIT - OIL-ONLY50LTR HOLDALL

SKU:

ECS7422853E

MPN:

H1880050

£80.99

Ex VAT

£97.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Our Sustainable absorbents are made from recycled fibres with an extra layer of meltblown polypropylene, these absorbents are Class A retardant when the material is dry. Sustainable absorbents are not to be used on aggressive chemicals, they are designed specifically for use with oil spills.


    Features and Benefits
    Supplied in a vinyl holdall to keep your spill kit tidy
    Possesses a total absorbent capacity of 50 litres
    Easy to store and transport due to the holdall
    Designed specifically for oil spills
    Everything you need to deal with spillage in a handy holdall


    Contents
    30 x absorbent pads
    3 x absorbent 1.2m socks
    8 x absorbent pillows
    10 x hazardous waste disposal bags and ties
    1 x vinyl holdall


    Typical Applications
    Automotive
    Workshops
    Warehousing


    Standards
    Class A
    BS 7959


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    50L

    Application

    Oil

    Brand

    Ecospill

    ECLASS Code

    30010300

    Includes

    10 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x Vinyl Holdall 30 x Absorbent Pads 3 x Absorbent 1.2m Socks 8 x Absorbent Pillows

    MFR Part No.

    H1880050

    Overall Depth

    15cm

    Overall Height

    58cm

    Overall Width

    71cm

    Standards Met

    BS 7959-1:2009

    Supplied In

    Bag

    UNSPSC Code

    47131905