£29.49
Ex VAT
£35.39
Inc VAT
2 Variations Available
Product Details
Product Specification
The ultimate solution for spill control product storage and transportation. Designed with practicality in mind, its vinyl construction guarantees durability and easy maintenance. Ideal for holding spill control products, this versatile holdall offers a secure and convenient way to store and transport your essential spill response materials.
Features and Benefits
• Made from rugged vinyl material, this cube holdall is built to withstand the rigors of industrial and environmental settings, ensuring long-lasting use
• Equipped with sturdy zippers or closures, the holdall ensures that your spill control products remain securely stored and protected from moisture, dirt, and contaminants
• Featuring comfortable handles or straps, this holdall is designed for easy carrying and transport to spill-prone areas, allowing for quick response when accidents occur
• The cube shape makes it easy to organize and access spill control products, allowing for quick deployment in emergency situations
Attribute | Value |
---|---|
Absorbent Capacity | 50L |
Brand | Ecospill |
ECLASS Code | 30010300 |
MFR Part No. | V5070050 |
Supplied In | Bag |
UNSPSC Code | 47131905 |