£399.00
Ex VAT
£478.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Incredbly strong heavy duty construction tested to 350kg. the unique non-slip centre folding platform makes the step easy to store whilst maintaining the stability of a conventional safety step. Ideal for use in any manufacturing or heavy industrial environment. Certified to EN131. Price includes delivery (UK mainland).
Attribute | Value |
---|---|
Brand | T.B. Davies |
ECLASS Code | 34451290 |
Ladder Type | Swingback |
MFR Part No. | 1202-004 |
No. of Treads | 1 |
Open Height | 1.91m |
Standards Met | EN 131 |
UNSPSC Code | 30191505 |