T.B. Davies

1 x Treads, Industrial Step Ladder, 3.42m

SKU:

TBD9394660G

MPN:

1205-010

£679.00

Ex VAT

£814.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Incredbly strong heavy duty construction tested to 350kg. the unique non-slip centre folding platform makes the step easy to store whilst maintaining the stability of a conventional safety step. Ideal for use in any manufacturing or heavy industrial environment. Certified to EN131. Price includes delivery (UK mainland).


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    T.B. Davies

    ECLASS Code

    34451290

    Ladder Type

    Swingback

    MFR Part No.

    1205-010

    No. of Treads

    1

    Open Height

    3.42m

    Standards Met

    EN 131

    UNSPSC Code

    30191505