Bratts Ladders

10 x Treads, Glass Fibre Step Ladder, 2.59m

SKU:

BTT9393720S

MPN:

GTS10

£419.00

Ex VAT

£502.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Manufactured from distinctive yellow 85mm x 30mm channel with glass fibre treads. The step is constructed as two front step sections which are hinged with non-lockable trestle hinges. The angle is restricted by two locking metal stays. The top treads come together to form a small platform. A very strong and versatile step for all trades.


    These products complies to: ANSI 14-5 and ESI 13-1. and are Kitemarked BS EN 131


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bratts Ladders

    ECLASS Code

    34451290

    Ladder Material

    Glass Fibre

    Ladder Type

    Double Sided

    MFR Part No.

    GTS10

    No. of Treads

    10

    Open Height

    2.59m

    Standards Met

    ANSI 14-5 EN 131 ESI 13-1

    Step Colour

    Silver

    Step Material

    Aluminium

    UNSPSC Code

    30191505

    Weight

    20.5kg