Bratts Ladders

10 x Treads, Timber Trade Step Ladder, 2.47m

SKU:

BTT9393010S

MPN:

LBS10

£247.00

Ex VAT

£296.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Manufactured from Douglas fir to a high specification for trade use. Top and back boards are glued and screwed with check blocks fitted under treads to prevent sideways movement. Back legs have half lapped cross rails that are glued, screwed and hinged to the back board through the stiles. White wood finish and all metal fittings are rust proofed.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bratts Ladders

    ECLASS Code

    34451290

    Ladder Material

    Timber

    Ladder Type

    Swingback

    MFR Part No.

    LBS10

    No. of Treads

    10

    Open Height

    2.47m

    Step Colour

    Natural

    Step Material

    Timber

    UNSPSC Code

    30191505

    Weight

    20kg