£204.00
Ex VAT
£244.80
Inc VAT
6 Variations Available
Product Details
Product Specification
These industrial steps are available in both platform and swing-back versions.
Available in sizes 3 to 12 treads.
Features and Benefits:
Classic Builders Step - Heavy-duty aluminium construction
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | T.B. Davies |
EAN | 5060356913091 |
ECLASS Code | 34451290 |
Folded Height | 2.8m |
Ladder Material | Aluminium |
Ladder Type | Swingback |
Maximum Load Capacity | 150kg |
MFR Part No. | 1200-032 |
No. of Treads | 12 |
Open Depth | 2.6m |
Open Height | 2.62m |
Standards Met | EN 131 |
Step Colour | Silver |
Step Material | Aluminium |
UNSPSC Code | 30191505 |
Weight | 11.8kg |