Bratts Ladders

14 x Treads, Glass Fibre Step Ladder, 3.04m

SKU:

BTT9391454S

MPN:

AFSB14

£404.00

Ex VAT

£484.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Manufactured from distinctive yellow 85mm x 31mm glass fibre channel. 140mm x 325mm plastic coated top is used to pivot the back legs and support the stiles. Stays are fitted to prevent sideways movement. 45 x 35mm glass fibre channel is used to manufacture the rear legs and braces make a rigid and lightweight construction. The serrated solid rubber blocks and glass fibre stiles make these steps safe for use in all environments. Aluminium treads are angled at 67 to the stiles offering excellent grip and strength to the construction. Glass Fibre treads are angled at 67 to the stiles and at 250mm centres. For use in areas where minimum metal content is required and/or clean environments (health, chemical, food and computer industries). Manfactured to ANSI 14-5 and ESI 13-1. Kitemarked BS EN 131.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bratts Ladders

    ECLASS Code

    34451290

    Folded Height

    3.04m

    Ladder Material

    Glass Fibre

    Ladder Type

    Swingback

    MFR Part No.

    AFSB14

    No. of Treads

    14

    Open Height

    3.04m

    Standards Met

    EN 131

    Step Material

    Glass Fibre

    UNSPSC Code

    30191505

    Weight

    24kg