GPC

2 x Treads, Glass Fibre Step Ladder

SKU:

GPC9391736B

MPN:

GLF22Z

£374.00

Ex VAT

£448.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Certified to BS EN-131 Professional.
    Insulated to 30,000 volts.
    Manufactured from a Glass Fibre frame with aluminium treads.
    Wheels at the back of the unit make this range of steps easy to manoeuvre.
    The unit incorporates a safety chain at the front of the platform for increased safety.
    Platform size: 400D x 600Wmm.


    ..Image is for illustration purposes only..


    Product Specification
    Attribute
    Value

    Brand

    GPC

    ECLASS Code

    34451290

    Ladder Material

    Glass Fibre

    Ladder Type

    Double Sided

    MFR Part No.

    GLF22Z

    No. of Treads

    2

    Standards Met

    EN 131

    Step Material

    Aluminium

    UNSPSC Code

    30191505

    Weight

    8kg