£1079.00
Ex VAT
£1294.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Comply to EN-131 Standard.
Thoroughly tested to rigorous insulation standards.
Locking Mechanism to ensure increased safety.
Roller Wheels for ease of movement on a building.
Available for use as a stepladder, extension ladder or freestanding extension ladder.
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 34451290 |
Folded Height | 3m |
Ladder Material | Glass Fibre |
Ladder Type | Double Sided |
MFR Part No. | SV-V3-3x10 |
No. of Treads | 3 x 10 |
Open Height | 7.45m |
Standards Met | EN 131 |
Step Colour | Silver |
Step Material | Aluminium |
UNSPSC Code | 30191505 |
Weight | 32kg |