Little Giant

3 x Treads, Aluminium Step Ladder, 1.07m

SKU:

TBD9396830C

MPN:

1216-013

£214.00

Ex VAT

£256.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The brand new high quality Little Giant Jumbo Step™ offers light weight and easy transport, stability and strength. It is perfect for tasks that require regular climbing up and down, as well as those that need a long duration of standing. The Jumbo Step™ design makes working at heights as comfortable as standing on the ground.


    Features and Benefits
    • Wide treads for the best comfort
    • Handrail folds down to use as a easy hop-up
    • Step folds for easy storage


    Standard
    • EN14183:2003


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Little Giant

    EAN

    5060356912896

    ECLASS Code

    34451290

    Folded Height

    2.26m

    Ladder Material

    Aluminium

    Ladder Type

    Swingback

    Maximum Load Capacity

    150kg

    MFR Part No.

    1216-013

    No. of Treads

    3

    Open Depth

    840mmm

    Open Height

    1.07m

    Standards Met

    EN 14183

    Step Colour

    Silver

    Step Material

    Aluminium

    UNSPSC Code

    30191505

    Weight

    7.3kg