£129.00
Ex VAT
£154.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Robust step ladder designed for hard work, day after day. This professional platform step is manufactured using ribbed aluminium stiles, with a non-slip platform tread, a fitted top tool tray and an integrated hook. The hinges are die-cast and have polyamide/nylon fixings, making the step opening smoother and helping prevent wear and tear. The treads are 85mm deep, offering greater comfort on your feet. The treads are crimped, not riveted, for maximum strength
Features and Benefits
• Aluminium die-cast platform for maximum grip
• Step ladder locks into position by platform clip
• Comfortable 85mm welded & crimped treads
• Heavy duty all aluminium construction for longlife
• Fitted with integrated tool tray and hook
• Oversized slip resistant feet provide extra firm footing
• Reinforced 330 x 255mm checker-plate platform
• Comfortable, deep serrated treads
• Integrated tool tray
• Robust hinged metal locking stays
• Large feet angled to maximise ground contact and reduce slip
• Larger footprint provides additional user stability
EN131 Professional standards
Max load 150kg
Typical Applications
• Construction
• Utilities
• Trades
Attribute | Value |
---|---|
Brand | T.B. Davies |
EAN | 5060356913114 |
ECLASS Code | 34451290 |
Ladder Material | Aluminium |
Ladder Type | Swingback |
Maximum Load Capacity | 150kg |
MFR Part No. | 1202-024 |
No. of Treads | 4 |
Open Depth | 0.93m |
Open Height | 1.4m |
Standards Met | EN 131 |
Step Colour | Silver |
Step Material | Aluminium |
UNSPSC Code | 30191505 |
Weight | 7.3kg |