£319.00
Ex VAT
£382.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from distinctive yellow 85mm x 30mm channel with glass fibre treads. The step is constructed as two front step sections which are hinged with non-lockable trestle hinges. The angle is restricted by two locking metal stays. The top treads come together to form a small platform. A very strong and versatile step for all trades.
These products complies to: ANSI 14-5 and ESI 13-1. and are Kitemarked BS EN 131
Attribute | Value |
---|---|
Brand | Bratts Ladders |
ECLASS Code | 34451290 |
Ladder Material | Glass Fibre |
Ladder Type | Double Sided |
MFR Part No. | AFDS04 |
No. of Treads | 4 |
Open Height | 1.07m |
Standards Met | ANSI 14-5 EN 131 ESI 13-1 |
Step Material | Glass Fibre |
UNSPSC Code | 30191505 |
Weight | 8.5kg |