Climb-It

5 x Treads, Glass Fibre Platform Step Ladder, 1.39m

SKU:

GPC9391910E

MPN:

GFS35Z

£174.00

Ex VAT

£208.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Rubber feet & aluminium side arms help prevent slips & twists as there are no tapes or flimsy arms to break
    Integral tool tray incorporates a bucket hook & 110mm & 180mm recesses for holding paint cans
    Lightweight and easy to carry
    Integral tool tray for holding tools
    Insulated to 30,000 volts
    EN 131 Professional


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Climb-It

    EAN

    5056239786852

    ECLASS Code

    34451290

    Folded Height

    1.58m

    Ladder Material

    Glass Fibre

    Ladder Type

    Swingback

    MFR Part No.

    GFS35Z

    No. of Treads

    5

    Open Depth

    0.99m

    Open Height

    1.39m

    Standards Met

    EN 131

    Step Colour

    Silver

    Step Material

    Aluminium

    UNSPSC Code

    30191505