£199.00
Ex VAT
£238.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
For working at a height in a spark risk environment these heavy-duty step-ladders are an ideal solution. Engineered for durability, but lightweight for easy transport, they're an excellent choice for a wide variety of trades.
Features and Benefits
• Large non-slip rubber feet for enhanced safety
• 150kg workload capacity for industrial use
• Convenient built-in tool tray
• Insulated to 30,000V for safety when working around electricity
• Deep serrated treads
• Reinforced platform for reliable strength when working at height
• Hinged locking system delivers optimum stability
• Heavy braced back legs for strength
Standards
• EN 131 Professional
• EN 61478
Notes
• Three-year warranty
Attribute | Value |
---|---|
Brand | T.B. Davies |
ECLASS Code | 34451290 |
Ladder Material | Glass Fibre |
Ladder Type | Swingback |
Maximum Load Capacity | 150kg |
MFR Part No. | 1326-006 |
No. of Treads | 5 |
Open Depth | 1300m |
Open Height | 1.5m |
Standards Met | EN 131 EN 61478 |
Step Colour | Silver |
Step Material | Aluminium |
UNSPSC Code | 30191505 |
Weight | 11kg |