T.B. Davies

6 x Treads, Aluminium Industrial Step Ladder, 1.42m

SKU:

TBD9394620C

MPN:

1205-006

£529.00

Ex VAT

£634.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Probat Platform Step Ladder is designed for demanding and intensive use to guarantee durability and longevity when climbing up and down from heights. The product is crafted with heavy duty aluminium to provide incredible stability as well as safe climbing support. The range includes a metal tool and storage tray with a bucket hook to ensure your tools and applications are close to hand at heights.


    Features and Benefits
    • The Probat Platform range is designed for intensive use and is crafted with heavy-duty aluminium for guaranteed durability
    • Manufactured with large 100mm deep steps for optimal climbing support
    • Includes metal storage and tool tray above top rung for easy access
    • Range of sizes to choose from


    Typical Applications
    • For intensive and demanding use


    Standards
    • EN131 PROFESSIONAL


    Product Documents
    Product Specification
    Attribute
    Value

    Base Width

    0.75m

    Brand

    T.B. Davies

    EAN

    5060356914807

    ECLASS Code

    34451290

    Folded Height

    2.41m

    Ladder Material

    Aluminium

    Ladder Type

    Swingback

    Maximum Load Capacity

    150kg

    MFR Part No.

    1205-006

    No. of Treads

    6

    Open Depth

    1.3m

    Open Height

    1.42m

    Standards Met

    EN 131

    Step Colour

    Silver

    Step Depth

    100mm

    Step Material

    Aluminium

    UNSPSC Code

    30191505

    Weight

    14.5kg