GPC

6 x Treads, Aluminium Step Ladder with Handrails, 1.893m

SKU:

GPC9390602R

MPN:

ALT-502116

£214.00

Ex VAT

£256.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Keep safe and comfortable when climbing up and down from heights with these quality professional aluminum stepladders. The lightweight units are crafted with an integral tool-holder, bucket hook and screw tray, excellent for comfortable standing and carrying out jobs from out of reach places. The ladders feature a red safety strip-indicator for a maximum recommended step-height and anti-slip steps to guarantee safety control, as well as a protective edge preventing cuts and grazes.


    Features and Benefits
    • Crafted with integral tool-holder, bucket hook and screw tray
    • Completed with heavy-duty rubber anti-slip feet
    • The ladder platform includes a red safety strip to indicate the maximum recommended step height
    • Guarded with a protected edge to prevent grazes and injuries when climbing
    • Lightweight for hassle-free transport
    • Ladders come in a wide range of treads to suit different heights and needs


    Typical Applications
    • Allowing access to out of reach places


    Notes
    • 5 year guarantee


    Standards
    • Certified to EN 131 Professional


    Product Documents
    Product Specification
    Attribute
    Value

    Base Width

    0.552m

    Brand

    GPC

    ECLASS Code

    34451290

    Folded Height

    2.117m

    Ladder Material

    Aluminium

    Ladder Type

    Double Sided

    Maximum Load Capacity

    150kg

    MFR Part No.

    ALT-502116

    No. of Treads

    6

    Open Depth

    1.163m

    Open Height

    1.893m

    Standards Met

    EN 131

    Step Colour

    Silver

    Step Material

    Aluminium

    UNSPSC Code

    30191505

    Weight

    7.1kg