£529.00
Ex VAT
£634.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Certified to BS EN-131 Professional.
Insulated to 30,000 volts.
Manufactured from a Glass Fibre frame with aluminium treads.
Wheels at the back of the unit make this range of steps easy to manoeuvre.
The unit incorporates a safety chain at the front of the platform for increased safety.
Platform size: 400D x 600Wmm.
..Image is for illustration purposes only..
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 34451290 |
Ladder Material | Glass Fibre |
Ladder Type | Double Sided |
MFR Part No. | GLF26Z |
No. of Treads | 6 |
Standards Met | EN 131 |
Step Material | Aluminium |
UNSPSC Code | 30191505 |
Weight | 16kg |