£294.00
Ex VAT
£352.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from distinctive, yellow, heavy-duty channel stiles. Fitted with heavy gauge serrated anti-slip aluminum treads.
Stays and diagonal brace fitted to eliminate side sway. Industrial plastic top with tool holes and serrated solid rubber block feet.
Gel coat finish to prevent weathering. Fully repairable.
Attribute | Value |
---|---|
Brand | Bratts Ladders |
ECLASS Code | 34451290 |
Ladder Material | Glass Fibre |
Ladder Type | Swingback |
Maximum Load Capacity | 150kg |
MFR Part No. | GSB06 |
No. of Treads | 6 |
Open Height | 1.53m |
Standards Met | ANSI 14-5 BSI Kitemark EN 131 ESI 13-1 |
Step Colour | Silver |
Step Depth | 30mm |
Step Material | Aluminium |
UNSPSC Code | 30191505 |
Weight | 9.5kg |