T.B. Davies

7 x Treads, Aluminium Platform Step Ladder, 2.37m

SKU:

TBD9396808G

MPN:

1211-027

£177.00

Ex VAT

£212.40

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Tread Maxi platform step ladder is made for everyday use and is designed to endure the daily wear and tear of working environments. The ladder series is crafted with a large cast aluminum safety platform set at an accessible 75-degree angle. The 110mm deep treads are protected using 'Duraclimb' spun-rung technology to give you the toughest possible mechanical connection for regular use.


    Features and Benefits
    • Spacious storage tray for material and tools to keep your belongings from getting misplaced
    • Featuring tough spun-rung 'Duraclimb' technology for intensive use
    • Strong nylon components to reduce wear and tear
    • Large 110mm deep steps for fatigue-free standing
    • 5 year warranty for replacement or repair if product gets damaged


    Standard
    • EN131 Professional


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    T.B. Davies

    EAN

    5060356913343

    ECLASS Code

    34451290

    Folded Height

    2.37m

    Ladder Material

    Aluminium

    Ladder Type

    Swingback

    Maximum Load Capacity

    150kg

    MFR Part No.

    1211-027

    No. of Treads

    7

    Open Depth

    1.34mm

    Open Height

    2.37m

    Standards Met

    EN 131

    Step Colour

    Silver

    Step Material

    Aluminium

    UNSPSC Code

    30191505

    Weight

    8.2kg