£277.00
Ex VAT
£332.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Rubber feet & aluminium side arms help prevent slips & twists as there are no tapes or flimsy arms to break
Integral tool tray incorporates a bucket hook & 110mm & 180mm recesses for holding paint cans
Lightweight steps with high safety rail providing added safety when working at high levels
Integral tool tray for holding tools
Insulated to 30,000 volts
Certified to EN 131 Professional
Please note images are for illustration purposes only.
Attribute | Value |
---|---|
Base Width | 0.7m |
Brand | Climb-It |
EAN | 5056239786937 |
ECLASS Code | 34451290 |
Folded Height | 2.52m |
Ladder Material | Glass Fibre |
Ladder Type | Swingback |
MFR Part No. | GFP47Z |
No. of Treads | 7 |
Open Depth | 1.46m |
Open Height | 2.28m |
Standards Met | EN 131 |
Step Colour | Silver |
Step Material | Aluminium |
UNSPSC Code | 30191505 |