T.B. Davies

8 x Treads, Aluminium Combination Step Ladder, 2.3m

SKU:

TBD9396814E

MPN:

1300-311

£209.00

Ex VAT

£250.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    This is an all-round multi-function ladder that can be used for a range of tasks, as a straight extension, basic A-frame step and stairwell ladder that is simple to use and light weight to carry between jobs.


    Features and Benefits
    • Wide horizontal stabiliser bar, to keep the ladder from slipping
    • Rigid box section stiles to make sure the ladder is light but strong
    • Use as an extension, extended A-frame and stairwell ladder, to serve different purposes on your job


    Standard
    • EN131


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    T.B. Davies

    EAN

    5060356911219

    ECLASS Code

    34451290

    Folded Height

    5.6m

    Ladder Material

    Aluminium

    Ladder Type

    Double Sided

    Maximum Load Capacity

    150kg

    MFR Part No.

    1300-311

    No. of Treads

    8

    Open Depth

    1490mm

    Open Height

    2.3m

    Standards Met

    EN 131

    Step Colour

    Silver

    Step Depth

    24mmmm

    Step Material

    Aluminium

    UNSPSC Code

    30191505

    Weight

    13.5kg