£217.00
Ex VAT
£260.40
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from Douglas fir to a high specification for trade use. Top and back boards are glued and screwed with check blocks fitted under treads to prevent sideways movement. Back legs have half lapped cross rails that are glued, screwed and hinged to the back board through the stiles. White wood finish and all metal fittings are rust proofed.
Attribute | Value |
---|---|
Brand | Bratts Ladders |
ECLASS Code | 34451290 |
Ladder Material | Timber |
Ladder Type | Swingback |
MFR Part No. | LBS09 |
No. of Treads | 9 |
Open Height | 2.25m |
Step Colour | Natural |
Step Material | Timber |
UNSPSC Code | 30191505 |
Weight | 16kg |