£159.00
Ex VAT
£190.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These weight-reactive safety steps are designed for professionals who require both stability and mobility. Certified to EN 131 Professional standards, they ensure reliability for a range of tasks. The weight-reactive castors fix the product to the ground when the platform is in use, offering stability and security.
Features and Benefits
• Light & practical aluminum frame with a glass fiber-reinforced polypropylene platform provides a sturdy and lightweight design
• 100mm wide treads with non-slip surfaces prevent slips while climbing
• Each platform has non-slip feet increasing stability
• A maximum load capacity of 150kg allows users to handle heavy-duty tasks with ease
Attribute | Value |
---|---|
Brand | Climb-It |
ECLASS Code | 34451290 |
Ladder Material | Aluminium |
Ladder Type | Swingback |
MFR Part No. | CAH105 |
No. of Treads | 5 |
Open Height | 1.792m |
Standards Met | EN 131 |
UNSPSC Code | 30191505 |