£277.00
Ex VAT
£332.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Keep safe and comfortable when climbing up and down from heights with these quality professional aluminum stepladders. The lightweight units are crafted with an integral tool-holder, bucket hook and screw tray, excellent for comfortable standing and carrying out jobs from out of reach places. The ladders feature a red safety strip-indicator for a maximum recommended step-height and anti-slip steps to guarantee safety control, as well as a protective edge preventing cuts and grazes.
Features and Benefits
• Crafted with integral tool-holder, bucket hook and screw tray
• Completed with heavy-duty rubber anti-slip feet
• The ladder platform includes a red safety strip to indicate the maximum recommended step height
• Guarded with a protected edge to prevent grazes and injuries when climbing
• Lightweight for hassle-free transport
• Ladders come in a wide range of treads to suit different heights and needs
Typical Applications
• Allowing access to out of reach places
Notes
• 5 year guarantee
Standards
• Certified to EN 131 Professional
Attribute | Value |
---|---|
Base Width | 0.607m |
Brand | GPC |
ECLASS Code | 34451290 |
Folded Height | 2.529m |
Ladder Material | Aluminium |
Ladder Type | Double Sided |
Maximum Load Capacity | 150kg |
MFR Part No. | ALT-502118 |
No. of Treads | 8 |
Open Depth | 1.456m |
Open Height | 2.326m |
Standards Met | EN 131 |
Step Colour | Silver |
Step Material | Aluminium |
UNSPSC Code | 30191505 |
Weight | 9.4kg |