£137.00
Ex VAT
£164.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Step A Trucks are a multi-functional item that can provide a cost-effective access and carrying solution, perfect for use in warehouses, schools and offices. Made with a durable steel frame the unit can be folded to form a sturdy sack truck capable of hauling items up to 60kgs ans a step ladder the unit has a weight capacity of 150kgs.
Features and Benefits
• Doubles as a step ladder or a sack truck for convenience
• Sturdy steel fame construction for added stability and durability
• Holds a maximum load of 60kg as a sack truck
• 150kg maximum load as a step ladder
• Durable plastic treads for sure footing
• Folding wheels for easy transportation and storage
Typical Applications
• Office
• Warehouse
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 34451290 |
Ladder Type | Combination Ladder |
MFR Part No. | FMS83Y |
No. of Treads | 3 |
UNSPSC Code | 30191505 |
Weight | 60kg |