£207.00
Ex VAT
£248.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
This is an all-round multi-function ladder that can be used for a range of tasks, as a straight extension, basic A-frame step and stairwell ladder that is simple to use and light weight to carry between jobs.
Features and Benefits
• Wide horizontal stabiliser bar, to keep the ladder from slipping
• Rigid box section stiles to make sure the ladder is light but strong
• Use as an extension, extended A-frame and stairwell ladder, to serve different purposes on your job
Standard
• EN131
Attribute | Value |
---|---|
Brand | T.B. Davies |
EAN | 5060356910731 |
ECLASS Code | 34451290 |
Folded Height | 6.44m |
Ladder Material | Aluminium |
Ladder Type | Double Sided |
Maximum Load Capacity | 150kg |
MFR Part No. | 1300-312 |
No. of Treads | 8 |
Open Depth | 1690mm |
Open Height | 2.58m |
Standards Met | EN 131 |
Step Colour | Silver |
Step Depth | 24mmmm |
Step Material | Aluminium |
UNSPSC Code | 30191505 |
Weight | 16kg |