noscriptBratts Ladders Fibreglass Ladder, 9-Tread, 2.29m Open Height GSB09 | Cromwell Tools

Bratts Ladders

Fibreglass Ladder, 9-Tread, 2.29m Open Height

SKU:

BTT9392869S

MPN:

GSB09

£307.00

Ex VAT

£368.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Manufactured from distinctive, yellow, heavy-duty channel stiles. Fitted with heavy gauge serrated anti-slip aluminum treads.
    Stays and diagonal brace fitted to eliminate side sway. Industrial plastic top with tool holes and serrated solid rubber block feet.
    Gel coat finish to prevent weathering. Fully repairable.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bratts Ladders

    ECLASS Code

    34451290

    Ladder Material

    Glass Fibre

    Ladder Type

    Swingback

    Maximum Load Capacity

    150kg

    MFR Part No.

    GSB09

    No. of Treads

    9

    Open Height

    2.29m

    Standards Met

    ANSI 14-5 BSI Kitemark EN 131 ESI 13-1

    Step Colour

    Silver

    Step Depth

    30mm

    Step Material

    Aluminium

    UNSPSC Code

    30191505

    Weight

    14kg