Matlock

Platform Steps, 3-Tread

SKU:

MTL9851840K

MPN:

9851840K

£279.00

Ex VAT

£334.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Multi-purpose units, simple and easy to convert from steps to sack trucks. Versatile - neat and compact with large toe plate and wide step treads and easy to use foam rubber handle. Comply to EN-131 Standard.
    Load capacity: sack truck - 60kg, step unit - 150kg.
    Dimensions:(W x D x H)
    2 tread:
    Folded: 460 x 70 x 990mm.
    Sack truck: 480 x 490 x 990mm.
    Step unit: 470 x 530 x 920mm.
    Platform height: 490mm.
    Toe plate size: 390 x 280mm.
    Tread size: 375 x 210mm.
    3 Tread:
    Folded: 470 x 90 x 1265mm.
    Sack truck: 490 x 450 x 1265mm.
    Step unit: 470 x 735 x 1190mm.
    Platform height:750mm.
    Toe plate size:390 x 280mm.
    Tread size: 375 x 210mm.


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    EAN

    5036140385566

    ECLASS Code

    34451290

    Ladder Type

    Swingback

    MFR Part No.

    FMS83Y

    No. of Treads

    3

    Standards Met

    EN 131

    UNSPSC Code

    30191505