£129.00
Ex VAT
£154.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Unique strengthening beam incorporated into non-slip treads. Rubber feet and aluminium side arms help prevent slips and twists as there are not tapes or flimsy arms to break. Lightweight and easy to carry. Certified to EN 131 Professional.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Climb-It |
ECLASS Code | 34451290 |
Ladder Material | Aluminium |
Ladder Type | Swingback |
Maximum Load Capacity | 175kg |
MFR Part No. | APS04Z |
No. of Treads | 4 |
Open Depth | 930m |
Standards Met | BS 2037 Class 1 |
Step Colour | Silver |
Step Material | Aluminium |
UNSPSC Code | 30191505 |
Weight | 7.3kg |