£139.00
Ex VAT
£166.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The Tread Maxi platform step ladder is made for everyday use and is designed to endure the daily wear and tear of working environments. The ladder series is crafted with a large cast aluminum safety platform set at an accessible 75-degree angle. The 110mm deep treads are protected using 'Duraclimb' spun-rung technology to give you the toughest possible mechanical connection for regular use.
Features and Benefits
• Spacious storage tray for material and tools to keep your belongings from getting misplaced
• Featuring tough spun-rung 'Duraclimb' technology for intensive use
• Strong nylon components to reduce wear and tear
• Large 110mm deep steps for fatigue-free standing
• 5 year warranty for replacement or repair if product gets damaged
Standard
• EN131 Professional
Attribute | Value |
---|---|
Brand | T.B. Davies |
EAN | 5060356913329 |
ECLASS Code | 34451290 |
Folded Height | 1.88m |
Ladder Material | Aluminium |
Ladder Type | Swingback |
Maximum Load Capacity | 150kg |
MFR Part No. | 1211-025 |
No. of Treads | 5 |
Open Depth | 1.02mm |
Open Height | 1.88m |
Standards Met | EN 131 |
Step Colour | Silver |
Step Material | Aluminium |
UNSPSC Code | 30191505 |
Weight | 6.2kg |