Climb-It

Platform Steps, 6-Tread, Aluminium

SKU:

GPC9390900F

MPN:

CPS06Z

£194.00

Ex VAT

£232.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Unique strengthening beam incorporated into non-slip treads. Rubber feet and aluminium side arms help prevent slips and twists as there are not tapes or flimsy arms to break. Lightweight and easy to carry. Certified to EN 131 Professional.


    Images are for illustration purposes only.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Climb-It

    ECLASS Code

    34451290

    Ladder Material

    Aluminium

    Ladder Type

    Swingback

    Maximum Load Capacity

    175kg

    MFR Part No.

    APS06Z

    No. of Treads

    6

    Open Depth

    1310m

    Standards Met

    BS 2037 Class 1

    Step Colour

    Silver

    Step Material

    Aluminium

    UNSPSC Code

    30191505

    Weight

    9kg