£217.00
Ex VAT
£260.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Rubber feet & aluminium side arms help prevent slips & twists as there are no tapes or flimsy arms to break
Integral tool tray incorporates a bucket hook & 110mm & 180mm recesses for holding paint cans
Lightweight and easy to carry
Integral tool tray for holding tools
Insulated to 30,000 volts
EN 131 Professional
Attribute | Value |
---|---|
Brand | Climb-It |
EAN | 5056239786876 |
ECLASS Code | 34451290 |
Folded Height | 2.08m |
Ladder Material | Glass Fibre |
Ladder Type | Swingback |
MFR Part No. | GFS37Z |
No. of Treads | 7 |
Open Depth | 2.08m |
Open Height | 1.87m |
Standards Met | EN 131 |
Step Colour | Silver |
Step Material | Aluminium |
UNSPSC Code | 30191505 |