£1819.00
Ex VAT
£2182.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Climb-It® Work Platforms are the go-to choice for customers seeking secure and customizable elevated working surfaces. Crafted from robust square steel tube with non-slip chequer plate surfaces, these platforms guarantee both durability and safety. Their modular design facilitates easy connection of multiple units, creating a spacious and adaptable working area. With heights ranging from 200mm to 1000mm, these platforms cater to various elevation needs. Ideal for industrial, construction, and maintenance applications, Climb-It® Work Platforms deliver a reliable solution for users requiring stable and elevated surfaces in diverse work environments.
Features and Benefits
• Large 800 x 800mm platforms with a secure non-slip chequer plate surface
• Adjustable feet for stability on uneven flooring
• Modular design for flexible configuration to meet specific needs
• 1000mm handrail height above the platform for added safety and support
Attribute | Value |
---|---|
Brand | Climb-It |
EAN | 5056239792990 |
ECLASS Code | 22510102 |
Includes | 3 guards |
Material | Steel |
MFR Part No. | BWP100G3 |
Platform Depth | 1000mm |
Platform Height | 1000mm |
Platform Width | 800mm |
Type | Folding Work Platform |
UNSPSC Code | 30191501 |