£759.00
Ex VAT
£910.80
Inc VAT
Product Details
Product Specification
Product Documents
The Telescopic Work Platform is a versatile and certified solution designed for safe access to out-of-reach places. It meets the rigorous standards of EN 131 Professional, ensuring reliability and safety. The platform's unique telescopic feature allows you to extend the working height to reach higher areas efficiently.
Features and Benefits
• The generous 550x1550mm platform provides ample space for work
• Strong aluminum treads with a non-slip pattern enhance grip and safety, reducing the risk of slips and falls
• The telescopic feature enables users to extend the working height
• Equipped with braked swivel castors, this platform is easy to move and position as needed
• With a maximum load capacity of 150kg, the platform accommodates both users and their tools or materials, enhancing productivity
Standards
• Certified to EN 131 Professional
Attribute | Value |
---|---|
Brand | Climb-It |
ECLASS Code | 22510102 |
Material | Aluminium |
MFR Part No. | CAP903 |
Platform Height | 1790mm |
Platform Width | 1790mm |
Standards Met | EN 131 |
Type | Folding Work Platform |
UNSPSC Code | 30191501 |