£315.00
Ex VAT
£378.00
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Climb-It Folding Work Platform is a versatile solution for elevated tasks, helping to reach those inaccessible spots.
Features and Benefits
• Aluminium folding work platform with a large, anti-slip, standing platform surface
• Easily folds for ease of movement (will fit through doorways and narrow aisles)
• Lift up steel handrails either side of the platform offers increased safety
• Adjustable stabilisers allow the unit to be positioned close to a wall or work area
• The platform has a built-in inclined ladder
• Highly mobile on 2 x 100mm nylon wheels for easy positioning
• Integral tool tray (EP880Y only)
Attribute | Value |
---|---|
Brand | Climb-It |
ECLASS Code | 22510102 |
Material | Aluminium |
Maximum Load Capacity | 150kg |
Maximum Number of Treads | 2 |
MFR Part No. | EP880Y |
Platform Depth | 400mm |
Platform Height | 880mm |
Platform Width | 980mm |
Type | Folding Work Platform |
UNSPSC Code | 30191501 |
Weight | 14kg |