£799.00
Ex VAT
£958.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Podium step with all round guardrail and non-slip platform. Mobile on swivel braked castors, fits through standard doorways and folds and unfolds in seconmds for easy use in and around warehouses and building sites.
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 22510102 |
Material | Aluminium |
MFR Part No. | PODX0975 |
Platform Height | 1225mm |
Type | Scaffolding Towers |
UNSPSC Code | 30191501 |
Weight | 40kg |