£4499.00
Ex VAT
£5398.80
Inc VAT
4 Variations Available
Product Details
Product Specification
A simple glass fibre bridging system that will span desks, machinery and work benches, enabling safe access with minimum disruption. Adjustable height and folds flat for storage and transportation. Non-conductive handrails available.
We can also make the bridging system to your own specification.
Attribute | Value |
---|---|
Brand | Bratts Ladders |
ECLASS Code | 22510102 |
Includes | Handrail Platform |
Material | Glass Fibre |
MFR Part No. | BRD260 |
Platform Depth | 200mm |
Platform Height | 2600mm |
Platform Width | 600mm |
Standards Met | EN 131 |
Type | Bridge |
UNSPSC Code | 30191501 |
Weight | 54kg |